
WEIDMULLER 4 mm² 60V Fuse Terminal
Description
VPMS (blanking plug in brass), blanking plug, PG 16, 6 mm, brass, nickel-plated.
Specifications
Brand Name | Weidmuller | Sub Brand | Klippon® |
Item Name | Terminal Block | Type | Feed-Through |
Voltage Rating | 60 V | Number of Poles | 2 |
Conductor Size | 26-12 AWG | Mounting Type | Snap-On |
Series | SAK | Power Rating | 1.02 W |
Wire Strip Length | 9 mm | Torque Rating | 0.5 - 1 N-m |
Connection Type | Screw | Temperature Rating | -50 to 100 °C |
Block Material | Polyamide 6.6 | Dimensions | 0.319 in W x 1.693 in D x 2.283 in H |
Standards | EAC Approved, RoHS Compliant |
Packages
100 - UNIT - (100) |