Abbotsford
wdm0222760001

WEIDMULLER 4 mm² 60V Fuse Terminal

Price $15.5266 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WEIDMULLER LTD
Manufacturer #:0222760001

Description

VPMS (blanking plug in brass), blanking plug, PG 16, 6 mm, brass, nickel-plated.

Specifications

Brand Name Weidmuller Sub Brand Klippon®
Item Name Terminal Block Type Feed-Through
Voltage Rating 60 V Number of Poles 2
Conductor Size 26-12 AWG Mounting Type Snap-On
Series SAK Power Rating 1.02 W
Wire Strip Length 9 mm Torque Rating 0.5 - 1 N-m
Connection Type Screw Temperature Rating -50 to 100 °C
Block Material Polyamide 6.6 Dimensions 0.319 in W x 1.693 in D x 2.283 in H
Standards EAC Approved, RoHS Compliant

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok