Abbotsford
wdm0354560000

WEIDMULLER 0354560000 SAK Series PE terminal

Price $9.2155 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WEIDMULLER
Manufacturer #:0354560000

Description

SAK series. PE terminal. Screw connection. Green or yellow. Direct mounting.

Specifications

Brand Name Weidmuller Item Name Terminal Block
Type Modular Voltage Rating 800 V
Number of Poles 1 Conductor Size 26-10 AWG
Mounting Type Screw Series SAK Series
Wire Strip Length 12 mm Torque Rating 0.1 - 1 N-m
Connection Type Screw Temperature Rating -50 to 100 °C
Block Material PA66 Color Green, Yellow
Dimensions 2.028 in W x 1.575 in D x 0.315 in H Standards UL V-2, CSA 12400-235, CCC Certified, CE Marked, UR E60693, RoHS Compliant, CURUSEX, IEC EX, KEMAKEUR, ATEX UKCA, cURusEX E184763
UPC 626835104845

Packages

100 - UNIT - (100)