WEIDMULLER 0354660000 TERMINAL BLOCK, DIN RAIL, 2 POSITION, 14-8AWG
Description
SAK series. PE terminal. Screw connection. Green or yellow. Direct mounting.
Specifications
Brand Name | Weidmuller | Item Name | Terminal Block |
Type | Modular | Voltage Rating | 800 V |
Number of Poles | 1 | Conductor Size | 14-8 AWG |
Mounting Type | Screw | Series | SAK Series |
Wire Strip Length | 12 mm | Torque Rating | 1.2 N-m |
Connection Type | Screw | Temperature Rating | -50 to 100 °C |
Block Material | PA66 | Color | Green, Yellow |
Dimensions | 2.028 in W x 1.575 in D x 0.394 in H | Standards | UL V-2, CSA 200039-2124451, CE Marked, UR E60693, RoHS Compliant, CURUSEX, IEC EX, KEMAKEUR, ATEX UKCA, cURusEX E184763 |
UPC | 626835069823 |
Packages
50 - UNIT - (50) |