WEIDMULLER 0443620000 CONN TERM BLOCK TS35 KRG BN
Description
SAK series. Feed through terminal block.
Specifications
Brand Name | Weidmuller | Item Name | Terminal Block |
Type | Feed-Through | Voltage Rating | 800 V |
Amperage Rating | 32 A | Number of Poles | 2 |
Conductor Size | 26-10 AWG | Mounting Type | 35 mm DIN Rail |
Series | SAK | Wire Strip Length | 12 mm |
Connection Type | Screw | Temperature Rating | -60 to 130 °C |
Block Material | Duroplast | Color | Yellow |
Dimensions | 45 mm L x 6.5 mm W x 44 mm H | Standards | CSA Certified, UL94 V0 |
UPC | 626835095648 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |