
WEIDMULLER 0456360000 CONN TERM BLOCK DISCONN PA BG
Description
Rail mounted terminal block. Screw clamp.
Specifications
Brand Name | Weidmuller | Item Name | Terminal Block |
Voltage Rating | 300 V | Amperage Rating | 15 A |
Number of Poles | 1 | Conductor Size | 22-12 AWG |
Mounting Type | Snap-On | Series | SAK Series |
Wire Strip Length | 9 mm | Torque Rating | 0.5 - 1 N-m |
Connection Type | Screw | Temperature Rating | -50 to 100 °C |
Block Material | PA66 | Color | Beige |
Dimensions | 1.693 in W x 2.283 in D x 0.319 in H | Standards | UL V-2, REACH-SVHC Lead 7439-92-1, SCIP 999cd67e-471e-4085-8dba-1342fcea86de, CE Marked, UR E60693, RoHS Compliant |
UPC | 626835157247 |
Packages
100 - UNIT - (100) |