WEIDMULLER 0661060000 EARTH TERMINAL 2.5MM SCREW EK2.5/35
Description
SAK series. PE terminal. Screw connection. Green or yellow. Direct mounting.
Specifications
Brand Name | W Interconnections | Item Name | Terminal Block |
Type | Ground, Modular | Voltage Rating | 600 V |
Amperage Rating | 25 A | Conductor Size | 0.5 - 4 mm², 26-10 AWG |
Mounting Type | TS 35 Rail | Series | SAK |
Wire Strip Length | 10 mm | Terminal Type | Screw |
Terminal Size | 6 mm W | Torque Rating | 0.4 - 0.8 N-m |
Connection Type | Screw | Temperature Rating | -50 to 100 °C |
Block Material | Polyamide 66 | Color | Green/Yellow |
Dimensions | 1.575 in D | Standards | CE, CSA, EAC, RoHS Certified, UL Listed |
UPC | 626835135283 |
Packages
100 - UNIT - (100) |