WEIDMULLER 1041620000 2.5 mm² PE Double-Tier Terminal Block, Green/Yellow
Description
PE terminal block, double tier terminal, screw connection, 2.5 mm2, 300 A, green/yellow.
Specifications
Brand Name | Weidmuller | Sub Brand | Klippon® |
Item Name | Terminal Block | Type | Feed-Through |
Voltage Rating | 800 V | Number of Poles | 2 |
Conductor Size | 26-12 AWG | Mounting Type | Snap-On |
Series | W | Power Rating | 0.77 W |
Wire Strip Length | 8 mm | Torque Rating | 0.4 - 0.6 N-m |
Connection Type | Screw | Temperature Rating | -60 to 130 °C |
Block Material | Wemid | Color | Green/Yellow |
Dimensions | 0.201 in W x 2.163 in D x 2.39 in H | Standards | CE, CSA Certified, EAC Approved, UR Listed, RoHS Compliant |
UPC | 626835970518 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |