WEIDMULLER 1041900000 32A 800V Double-Tier Feed- Through Terminal Block, Dark Beige
Description
Feed-through terminal block, double tier terminal, screw connection, 4 mm2, 800 V, 32 A, dark beige.
Specifications
Brand Name | Weidmuller | Sub Brand | Klippon® |
Item Name | Terminal Block | Type | Feed-Through |
Voltage Rating | 800 V | Amperage Rating | 32 A |
Number of Poles | 2 | Conductor Size | 26-10 AWG |
Mounting Type | Snap-On | Series | W |
Power Rating | 1.02 W | Wire Strip Length | 8 mm |
Torque Rating | 0.5 - 1 N-m | Connection Type | Screw |
Temperature Rating | -60 to 130 °C | Block Material | Wemid |
Color | Dark Beige | Dimensions | 0.24 in W x 2.49 in D x 2.362 in H |
Standards | CE, CSA Certified, EAC Approved, UR Listed, RoHS Compliant | UPC | 626835970556 |
Packages
50 - UNIT - (50) |