
WEIDMULLER 1020100000 32A 800V Weidmuller Feed-Through Terminal
Description
W series. Feed through terminal block.
Specifications
Brand Name | W Interconnections | Item Name | Terminal Block |
Type | Feed-Through | Amperage Rating | 20 A |
Conductor Size | 0.5 - 1.5 mm², 0.5 - 2.5 mm² | Connection Type | Screw |
Temperature Rating | -60 to 130 °C | Block Material | Thermoplastic |
Color | Beige | Dimensions | 6.1 mm W |
Standards | UL 94-V0 Flammability Rating | UPC | 626835150613 |
Packages
100 - UNIT - (100) |