WEIDMULLER 24A 400V Type WDK 2.5 Multi-Tier Modular Terminal, Dark Beige
Description
Multi-tier modular terminal, Screw connection, dark beige, 2.5 mm², 400 V, 400 V, Number of connections: 4, Number of levels: 2, TS 35, V-0, Wemid
Specifications
Brand Name | Weidmuller | Sub Brand | Klippon® |
Item Name | Terminal Block | Type | Feed-Through |
Voltage Rating | 400 V | Amperage Rating | 24 A |
Number of Poles | 2 | Conductor Size | 26-12 AWG |
Mounting Type | Snap-On | Series | W |
Power Rating | 0.77 W | Wire Strip Length | 10 mm |
Torque Rating | 0.4 - 0.6 N-m | Connection Type | Screw |
Temperature Rating | -60 to 130 °C | Block Material | Wemid |
Color | Dark Beige | Dimensions | 0.201 in W x 2.736 in H |
Standards | CE, CSA Certified, EAC Approved, UR Listed, RoHS Compliant | UPC | 626835169523 |
Packages
100 - UNIT - (100) |