Abbotsford
wdm1886590000

WEIDMULLER 1886590000 10-36V AC/DC W-Series Fuse Terminal

Price $28.7004 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WEIDMULLER LTD
Manufacturer #:1886590000

Description

W-Series, Fuse terminal, Rated cross-section: 4 mm², Screw connection

Specifications

Brand Name Weidmuller Item Name Fuse Holder Terminal Block
Voltage Rating 500 V Amperage Rating 6.3 A
Conductor Size 30-12 AWG Mounting Type Snap-On
Series W Terminal Type Screw
Temperature Rating -50 to 120 °C Block Material Wemid
Color Black Dimensions 1.673 in L x 0.315 in W x 1.996 in H
For Use With 5 x 20 mm Fuses

Packages

1 - UNIT - 1