
WEIDMULLER 9532440000 4 mm KDKS 1/35 DB SAK Series Fuse Terminal
Description
SAK Series, Fuse terminal, Rated cross-section: 4 mm², Screw connection, Wemid, dark beige, Direct mounting. In some applications it is useful to protect the feed through connection with a separate fuse. Fuse terminal blocks are made up of one terminal block bottom section with a fuse insertion carrier. The fuses vary from pivoting fuse levers and pluggable fuse holders to screwable closures and flat plug-in fuses.
Specifications
Brand Name | Weidmuller | Item Name | Fuse Terminal Block |
Type | 2-Level | Voltage Rating | 440 V |
Amperage Rating | 6.3 A | Conductor Size | 26-12 AWG |
Mounting Type | Snap-On | Series | SAK |
Wire Strip Length | 8 mm | Torque Rating | 0.5 - 0.8 N-m |
Connection Type | Screw | Temperature Rating | -50 to 120 °C |
Block Material | Wemid | Color | Dark Beige |
Dimensions | 8 mm W x 55.6 mm D x 73.5 mm H | For Use With | G-Si. 5 x 20 mm Cartridge Fuse |
Standards | CE Certified, CSA Certified, IEC 60947-7-3, RoHS Compliant, UL Listed, UR Approved, UL 94V-0 Flammability Rating | UPC | 626835968607 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |