
WEIDMULLER 9532450000 4 mm² KDKS 1/PE/35 DB W-Series Fuse Terminal
Description
W-Series, Fuse terminal, Rated cross-section: 4 mm², Screw connection.
Specifications
Brand Name | Weidmuller | Item Name | Fuse Terminal Block |
Type | 3-Level | Voltage Rating | 250 V |
Amperage Rating | 6.3 A | Conductor Size | 26-12 AWG |
Mounting Type | Snap-On | Series | W |
Wire Strip Length | 9 mm | Torque Rating | 0.5 - 1 N-m |
Connection Type | Screw | Temperature Rating | -50 to 120 °C |
Block Material | Wemid | Color | Dark Beige |
Dimensions | 8 mm W x 65 mm D x 91 mm H | For Use With | G-Si. 5 x 20 mm Cartridge Fuse |
Standards | CE Certified, CSA Certified, IEC 60947-7-1, IEC 60947-7-2, IEC 60947-7-3, RoHS Compliant, UL Listed, UR Approved, UL 94V-0 Flammability Rating | UPC | 626835968591 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |