WEIDMULLER 9537460000 6 mm² WDU 6 SL W-Series Feed-through Terminal
Description
W-Series, Feed-through terminal, Rated cross-section: 6 mm², Screw connection.
Specifications
Brand Name | Weidmuller | Item Name | Terminal Block |
Type | Feed-Through | Voltage Rating | 300 V |
Amperage Rating | 45 A | Number of Poles | 1 |
Conductor Size | 20-8 AWG | Mounting Type | Snap-On |
Series | W Series | Wire Strip Length | 16 mm |
Torque Rating | 0.8 - 1.6 N-m | Connection Type | Screw |
Temperature Rating | -60 to 130 °C | Block Material | Wemid |
Color | Dark Beige | Dimensions | 1.831 in W x 2.362 in D x 0.311 in H |
Standards | UL V-0, CSA 200039-1057876, CCC Certified, CE Marked, IECEx - SIRA, IEC EX, KEMAKEUR, ATEX, UKCA, UR E60693, RoHS Compliant | UPC | 626835962209 |
Packages
1 - UNIT - 1 |