WIELAND ELECTRIC 55.504.1053.0 Wieland Electric Feed-Through Mini Blocks with Screw Connection for WKM 4/15, Grey
Description
Type-WKM4/15 mini block with screw connection for mounting on TS 15. It has 0.5 to 4 mm² fine stranded and 0.5 to 6 mm² solid cross-sections.
Specifications
Brand Name | Wieland Electric | Item Name | Terminal Block |
Type | Mini, Type WKM4/15 | Voltage Rating | 500 V |
Amperage Rating | 28 A | Number of Poles | 2 |
Conductor Size | 20-10 AWG | Mounting Type | 15 mm DIN Rail |
Wire Strip Length | 9 mm | Terminal Type | Screw |
Torque Rating | 0.5 N-m | Block Material | Thermoplastic Insulation, PA666 Housing |
Color | Gray | Dimensions | 32 mm L x 6 mm W |
Standards | CSA, SEV-EX Certified, REACH-SVHC Compliant, UL94V-0 Flammability Rating | UPC | 015573478507 |
Packages
1 - UNIT - 1 |