WIELAND ELECTRIC 57.016.5055.0 65Amps 600V Wieland Feed-Through Terminal, Double Screw Connection
Description
Feed through DIN rail terminal block with double screw connection for mounting on TS 35 and TS 32, nominal cross section 16 mm².
Specifications
Brand Name | Wieland Electric | Item Name | Terminal Block |
Amperage Rating | 76 A | Conductor Size | 1.5 - 10 mm² Solid, 1.5 - 16 mm² Fine Stranded |
Mounting Type | DIN Rail | Connection Type | Screw |
Block Material | Thermoplastic | Color | Gray |
Dimensions | 68 mm L x 12 mm W | UPC | 049088148594 |
Packages
1 - UNIT - 1 |