WIELAND ELECTRIC 58.503.9055.0 1000V Wieland Electric Earth Block, Screw Termination, 26-12 AWG, Green Yellow
Description
Type-WT2.5PE ground block with screw connection for mounting on TS 35. It has 2.5 mm² nominal cross section. The connection capacity with 2-wires, equal size 0.14 to 1.5 mm².
Specifications
Brand Name | Wieland Electric | Item Name | Ground Terminal Block |
Type | Type WT2.5PE | Voltage Rating | 1000 V |
Number of Poles | 2 | Conductor Size | 26-12 AWG |
Mounting Type | DIN Rail | Wire Strip Length | 9 mm |
Terminal Type | Screw | Torque Rating | 0.5 N-m |
Block Material | Thermoplastic Insulation, PA666 Housing | Color | Green/Yellow |
Dimensions | 48 mm L x 5 mm W | Standards | CSA, SEV-EX Certified, REACH-SVHC Compliant, UL94V-0 Flammability Rating |
UPC | 049088154038 |
Packages
1 - UNIT - 1 |