Abbotsford
wie5850300550

WIELAND ELECTRIC 58.503.0055.0 24Amp 1000V Wieland Electric Feed Through Terminal Block, Screw Termination, 26-12 AWG, Grey

Price $1.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:58.503.0055.0

Description

Type-WT2.5 feed-through block with screw connection for mounting on TS 35. It has 2.5 mm² nominal cross section. The connection capacity with 2-wires, equal size 0.14 to 1.5 mm².

Specifications

Brand Name Wieland Electric Item Name Terminal Block
Type Type WT2.5, Feed Through Voltage Rating 1000 V
Amperage Rating 24 A Number of Poles 2
Mounting Type TS 35 DIN Rail Wire Strip Length 9 mm
Terminal Type Screw Torque Rating 0.4 N-m
Color Gray Dimensions 48 mm in L x 5 mm in W x 48 in H
Standards CSA, SEV-EX Certified, REACH-SVHC Compliant, UL94V-0 Flammability Rating UPC 049088154021

Packages

1 - UNIT - 1