WIELAND ELECTRIC 58.504.0055.6 Feed-Through Terminal with Screw Connection, Blue
Description
Feed-through terminal with Screw connection for mounting on TS 35, nominal cross section: 4 mm², width: 6 mm, color: blue
Specifications
Brand Name | Wieland Electric | Item Name | Terminal Block |
Type | Feed Through | Voltage Rating | 1000 V |
Amperage Rating | 32 A | Number of Poles | 2 |
Conductor Size | 26-10 AWG | Mounting Type | DIN Rail |
Wire Strip Length | 9 mm | Terminal Type | Screw |
Torque Rating | 0.5 N-m | Block Material | Thermoplastic Insulation, PA666 Housing |
Color | Blue | Dimensions | 48 mm L x 6 mm W |
Standards | CSA, SEV-EX Certified, REACH-SVHC Compliant, UL94V-0 Flammability Rating | UPC | 049088164174 |
Packages
1 - UNIT - 1 |