WIELAND ELECTRIC 57.504.1755.0 6.3Aamp 800V Wieland Electric Fuse Holder Block, 4mm², Grey
Description
Feed through DIN rail terminal block with screw connection for mounting on TS 35 and TS 32, thermoplastic, nominal cross section 4 mm².
Specifications
Brand Name | Wieland Electric | Item Name | Fuse Holder Terminal Block |
Amperage Rating | 10 A | Conductor Size | 0.5 - 4 mm², 0.5 - 6 mm² |
Mounting Type | 35 mm DIN Rail | Connection Type | Screw |
Block Material | Thermoplastic | Color | Gray |
UPC | 015573595365 |
Packages
1 - UNIT - 1 |