Abbotsford
wiewk4thsi5gl250u

WIELAND ELECTRIC 57.904.5755.0 Wieland Electric Fuse Holder Block

Price $21.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:57.904.5755.0

Description

Fuse terminal block with screw connection for mounting on TS 35 and TS 32, thermoplastic, nominal cross section 4 mm². Glow lamp defect indicator.

Specifications

Brand Name Wieland Electric Item Name Screw Clamp Terminal Block
Type Fused Voltage Rating 110 - 250 VAC/DC
Amperage Rating 6.3 A Conductor Size 0.5 - 4 mm² Fine Strand, 0.5 - 6 mm² Solid Core
Mounting Type DIN Rail/G Rail Combination Terminal Type Screw
Connection Type Screw Block Material Thermoplastic
Color Gray Dimensions 8 mm W
For Use With 5 x 30 mm Miniature Fuse Standards UL 94-V0 Flammability Rating
UPC 015573528332

Packages

1 - UNIT - 1