WIELAND ELECTRIC 57.904.5355.0 Wieland Electric Terminal Block
Description
Fuse terminal block with screw connection for mounting on TS 35 and TS 32, thermoplastic, nominal cross section 4 mm².
Specifications
Brand Name | Wieland Electric | Item Name | Fuse Terminal Block |
Type | Modular, Pivoting | Amperage Rating | 6.3 A |
Conductor Size | 0.5 - 4 mm², 0.5 - 6 mm² | Mounting Type | 35 mm DIN Rail |
Spacing | 8 mm | Connection Type | Screw |
Block Material | Thermoplastic | Color | Gray |
Dimensions | 54.5 mm H | UPC | 015573392674 |
Packages
1 - UNIT - 1 |