Abbotsford
wiewk4thsi63led24u

WIELAND ELECTRIC 57.904.6555.0 Wieland Electric Fuse Holder Block

Price $24.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:57.904.6555.0

Description

Fuse terminal block with screw connection for mounting on TS 35 and TS 32, thermoplastic, nominal cross section 4 mm². LED defect indicator.

Specifications

Brand Name Wieland Electric Item Name Fuse Terminal Block
Type Modular Voltage Rating 12 - 24 V
Amperage Rating 10 A Conductor Size 0.5 - 4 mm², 0.5 - 6 mm²
Mounting Type DIN Rail/G Rail Combination Spacing 10 mm
Connection Type Screw Block Material Thermoplastic
Color Gray UPC 015573528363

Packages

1 - UNIT - 1