WIELAND ELECTRIC 57.504.2055.0 20Amp Wieland Electric Disconnect Block
Description
Knife disconnect terminal block with screw connection for mounting on TS 35 and TS 32, thermoplastic, nominal cross section 4 mm².
Specifications
Brand Name | Wieland Electric | Item Name | Screw Clamp Terminal Block |
Type | Modular, Pivoting | Voltage Rating | 800 V |
Amperage Rating | 20 A | Number of Poles | 2 |
Conductor Size | 0.5 - 4 mm² Fine Strand, 0.5 - 6 mm² Solid Core | Mounting Type | 35 mm DIN Rail |
Terminal Type | Screw | Connection Type | Screw |
Block Material | Thermoplastic | Color | Gray |
Dimensions | 6 mm W x 49.5 mm H | UPC | 015573499687 |
Packages
1 - UNIT - 1 |