WIELAND ELECTRIC 57.504.0055.0 32Amp Wieland Electric Feed-through DIN Rail Terminal Block for TS35 and TS32
Description
Feed through DIN rail terminal block with screw connection for mounting on TS 35 and TS 32, thermoplastic, nominal cross section 4 mm².
Specifications
Brand Name | Wieland Electric | Item Name | Terminal Block |
Type | Modular | Amperage Rating | 32 A |
Conductor Size | 0.5 - 4 mm², 0.5 - 6 mm² | Mounting Type | 35 mm DIN Rail |
Spacing | 6 mm | Connection Type | Screw |
Block Material | Thermoplastic | Color | Gray |
Dimensions | 48.5 mm H | UPC | 015573392681 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |