![wiewk4uyellow](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14987043.jpg?preset=medium)
WIELAND ELECTRIC 57.504.0055.8 40Amp 6mm 20-10AWG Wieland Electric Feed Through Terminal Block, Yellow
Description
Feed through DIN rail terminal block with screw connection for mounting on TS 35 and TS 32, thermoplastic, nominal cross section 4 mm².
Specifications
Brand Name | Wieland Electric | Item Name | Terminal Block |
Amperage Rating | 32 A | Conductor Size | 0.5 - 6 mm² Solid, 0.5 - 4 mm² Fine Stranded |
Mounting Type | DIN Rail | Connection Type | Screw |
Block Material | Thermoplastic | Color | Yellow |
Dimensions | 44.5 mm L x 6 mm W | UPC | 015573573295 |
Packages
1 - UNIT - 1 |