WIELAND ELECTRIC 57.510.9055.0 800V 10mm 16-6AWG Wieland Electric Terminal Ground Normally Open End Plate Required, Green Yellow
Description
Earth terminal, ground DIN rail terminal block with screw connection for mounting on TS 35 and TS 32, thermoplastic, nominal cross section 10 mm².
Specifications
Brand Name | Wieland Electric | Item Name | Screw Clamp Terminal Block |
Type | Modular | Number of Poles | 2 |
Conductor Size | 2.5 - 10 mm² Fine Strand, 1.5 - 16 mm² Solid Core | Mounting Type | 35 mm DIN Rail |
Terminal Type | Screw | Connection Type | Screw |
Block Material | Thermoplastic | Color | Green/Yellow |
Dimensions | 10 mm W x 55 mm H | Standards | UL 94-V0 Flammability Rating |
UPC | 015573500123 |
Packages
1 - UNIT - 1 |