Abbotsford
tyc1sna190001r2000

TYCO ELECTRONICS 1SNA190001R2000 Terminal Block 1 AWG 125 A,

Price $27.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TYCO ELECTRONICS
Manufacturer #:1SNA190001R2000

Description

Modular Terminal Blocks, Feed-Through, Screw Clamp Terminal Block, Gray, Product Spacing 1.06 in [27 mm], 2 Position, Screw Terminal, Signal, DIN Rail.

Specifications

Brand Name ABB Item Name Terminal Block
Type Feed-Through Voltage Rating 1000 V
Amperage Rating 125 A Conductor Size 1 AWG
Mounting Type DIN Rail Series D35/27.FF
Spacing 27 mm Torque Rating 6 - 12 N-m
Temperature Rating -55 to 100 °C Block Material Polyamide
Color Gray Dimensions 59 mm L x 27 mm W x 113 mm H
Standards UL, cUL Listed, IEC, CSA, CE, EAC Certified, RoHS Compliant

Packages

1 - UNIT - 1 5 - UNIT - 5 10 - UNIT - 10