TYCO ELECTRONICS 1SNA115320R2700 Terminal Block 6 AWG 41 A,
Description
10mm Feed through terminal with safety connection, Grey
Specifications
Brand Name | ABB | Item Name | Terminal Block |
Type | Feed-Through | Voltage Rating | 800 V |
Amperage Rating | 41 A | Conductor Size | 6 AWG |
Mounting Type | DIN Rail | Series | M10/10.RS |
Wire Strip Length | 14 mm | Spacing | 10 mm |
Torque Rating | 1.2 - 1.4 N-m | Connection Type | Screw Clamp |
Temperature Rating | -55 to 100 °C | Block Material | Polyamide |
Color | Gray | Dimensions | 51.5 mm L x 10 mm W x 54 mm H |
Standards | UL, cUL Listed, IEC, CSA, CE, EAC Certified, RoHS Compliant |
Packages
25 - UNIT - (25) |