Abbotsford
ent029022104

TYCO ELECTRONICS 29022104 26-12 AWG 2,5/5.2L ABB Entrelec Terminal Block Miniature Block, Grey

Price $2.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TYCO ELECTRONICS
Manufacturer #:1SNA290221R0400

Description

DS2.5/5.2L Spring Terminal Blocks, Miniblocks, Grey. Save space with compact angled terminal blocks, Easy mounting on DIN rail TH35, Easy to access thanks to the front wiring entry, Clamping contact pressure non dependent on the operator and automatic creeping compensation.

Specifications

Brand Name TE Connectivity Item Name Terminal Block
Type Mini Voltage Rating 800 V
Amperage Rating 24 A Number of Poles 1
Conductor Size 22-16 AWG Mounting Type DIN-Rail
Series SNA Series Wire Strip Length 9.5 mm
Spacing 5 Connection Type Spring
Temperature Rating -55 to 110 °C Block Material Polyamide
Color Gray Dimensions 24.5 mm L x 5 mm W x 38 mm H
Standards UL 94V-0, IEC 60715, IEC 60947-1 Application Energy, Process Automation, Petro-Chemical and Railway Applications

Packages

100 - UNIT - (100)