![sie8wh20000ag08](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/381489660.jpg?preset=medium)
SIEMENS 8WH20000AG08 TERM SPR LOAD THRU TYPE4mm BLK
Description
FEED-THROUGH TERMINAL WITH SPRING CONNECTION, SECTION: 4 SQMM, WIDTH: 6 ,2 MM, COLOR:BLACK
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Terminal Block | Type | Feed-Through |
Voltage Rating | 800 V | Amperage Rating | 40 A |
Conductor Size | 6 mm² | Mounting Type | 35 mm DIN Rail |
Terminal Size | 4mm2 | Spacing | 6.2 mm |
Connection Type | Spring Loaded | Block Material | Thermoplastic |
Color | Black | Standards | UL 94 |
Application | ALPHA FIX terminal block | UPC | 754554944753 |
Packages
1 - UNIT - 1 |