![sie8wh20000ag02](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/381489658.jpg?preset=medium)
SIEMENS 8WH20000AG02 TERM SPR LOAD THRU TYPE4mm RED
Description
FEED-THROUGH TERMINAL WITH SPRING CONNECTION, SECTION: 4 SQMM, WIDTH: 6 ,2 MM, COLOR:RED
Specifications
Brand Name | Siemens | Sub Brand | SIEMENS |
Item Name | Terminal Block | Type | Feed-Through |
Conductor Size | 4 mm² | Spacing | 6.2 mm |
Connection Type | Spring Loaded | Color | Red |
Application | For Circuit Protection | UPC | 754554944739 |
Packages
1 - UNIT - 1 |