Abbotsford
sie8wh20000cj07

SIEMENS 8WH20000CJ07 TERM SPR PE/PEN TERM10mm GRN-YEL

Price $13.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:8WH20000CJ07

Description

PE TERMINAL WITH SPRING CONNECTION, SECTION: 1.5 - 10 MM2, WIDTH: 10MM, COLOR:GREEN-YEL.

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Ground Terminal Block Type Type PE
Amperage Rating 65 A Conductor Size 1.5 mm²
Mounting Type 35 mm DIN Rail Terminal Size 10mm2
Spacing 10.2 mm Connection Type Spring Loaded
Block Material Thermoplastic Color Green/Yellow
Standards UL 94 Application ALPHA FIX terminal block
UPC 662643168921

Packages

1 - UNIT - 1