![sie8wh20001hg08](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/380641729.jpg?preset=medium)
SIEMENS 8WH20001HG08 SPR TERM FUSE TERM INCH4mm BLK
Description
FUSE TERMINAL FOR G FUSE LINKS 6X32 MM, WITH 4MM2 SPRING CONNECTION, WIDTH: 8.2 MM, COLOR: BLACK
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Fuse Terminal Block | Type | FUSE TERMINAL |
Voltage Rating | 400 V | Amperage Rating | 10 A |
Conductor Size | 6 mm² | Mounting Type | 35 mm DIN Rail |
Terminal Size | 4mm2 | Spacing | 8.2 mm |
Connection Type | Spring Loaded | Block Material | Thermoplastic |
Color | Black | For Use With | 6 x 32 mm G Fuse Links |
Standards | UL 94 | Application | ALPHA FIX terminal block |
UPC | 662643168990 |
Packages
1 - UNIT - 1 |