SIEMENS 8WH20040CG07 TERM SPR PE/PEN TERMINAL4 CLMP POINT 4mm GRN-YEL
Description
PE TERMINAL WITH SPRING CONNECTION, 4 CONNECT. POINTS, SECTION: 0,5 - 4 MM2, WIDTH: 6.2 MM, COLOR:GREEN-YEL.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Ground Terminal Block | Type | Type PE |
Voltage Rating | 800 V | Amperage Rating | 40 A |
Conductor Size | 0.5 mm² | Mounting Type | 35 mm DIN Rail |
Terminal Size | 4mm2 | Spacing | 6.2 mm |
Connection Type | Spring Loaded | Block Material | Thermoplastic |
Color | Green/Yellow | Standards | UL 94 |
Application | ALPHA FIX terminal block | UPC | 662643169317 |
Packages
1 - UNIT - 1 |