![sie8wh20200ag00](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/381485857.jpg?preset=medium)
SIEMENS 8WH20200AG00 TERM SPR LOAD THRU TYPE2 TIER 4mm GRY
Description
TWO-TIER TERMINAL WITH SPRING CONNECTION, SECTION: 0.5 - 4 MM2, WIDTH: 6.2 MM, COLOR: GRAY
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Terminal Block | Type | 2-Level, Feed-Through |
Voltage Rating | 500 V | Amperage Rating | 32 A |
Conductor Size | 6 mm² | Mounting Type | 35 mm DIN Rail |
Terminal Size | 4mm2 | Spacing | 6.2 mm |
Connection Type | Spring Loaded | Block Material | Thermoplastic |
Color | Gray | Standards | UL 94 |
Application | ALPHA FIX terminal block | UPC | 662643169393 |
Packages
50 - UNIT - (50) |