Abbotsford
wag20021401

WAGO CANADA INC. 2002-1401 4CTRTB 2.5MM SDCT35X15-35X7.5 250MM GRA

Price $2.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO CANADA INC.
Manufacturer #:2002-1401

Description

4-conductor through terminal block; 2.5 mm²; suitable for Ex e II applications; side and center marking; for DIN-rail 35 x 15 and 35 x 7.5; Push-in CAGE CLAMP®; 2,50 mm²; gray.

Specifications

Conductor Size 12 AWG Mounting Type DIN-35 Rail
Color Gray UPC 044918118433

Packages

1 - UNIT - 1