
WAGO 2002-1611 2-Conductor Fuse Terminal Block, Gray
Description
2-conductor fuse terminal block; with pivoting fuse holder; and end plate; for 5 x 20 mm miniature metric fuse; without blown fuse indication; for DIN-rail 35 x 15 and 35 x 7.5; 2.5 mm²; Push-in CAGE CLAMP®; 2,50 mm²; gray.
Specifications
Brand Name | Wago Corp | Item Name | Fuse Terminal Block |
Voltage Rating | 250 V | Amperage Rating | 10 A |
Number of Poles | 2 | Conductor Size | 12 AWG |
Mounting Type | 35 mm DIN Rail | Wire Strip Length | 0.47 in |
Spacing | 6 mm | Connection Type | Push-In Cage Clamp |
Temperature Rating | 105 °C | Color | Gray |
For Use With | 5 x 20 mm Miniature Metric Fuse | UPC | 044918118631 |
Packages
1 - UNIT - 1 |