Abbotsford
wag20041204

WAGO 2004-1204 2CTRTB 4MM SID-CTR35X15-35X7.5 400MM BLU

Price $2.25 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2004-1204

Description

2-conductor through terminal block; 4 mm²; for Ex e II and Ex i applications; side and center marking; for DIN-rail 35 x 15 and 35 x 7.5; Push-in CAGE CLAMP®; 4, 00 mm²; blue.

Specifications

Conductor Size 10 AWG Mounting Type DIN-35 Rail
Color Blue UPC 044918120986

Packages

1 - UNIT - 1
Customers who bought this item also bought