
WAGO 2006-1631 2-Conductor Fuse Terminal Block, Gray
Description
2-conductor fuse terminal block; with pivoting fuse holder; for glass cartridge fuse 1/4 x 1-1/4 inch; with blown fuse indication by LED; 12 - 30V; for DIN-rail 35 x 15 and 35 x 7.5; 6 mm²; Push-in CAGE CLAMP®; 6,00 mm²; gray.
Specifications
Brand Name | Wago Corp | Item Name | Fuse Terminal Block |
Type | 1-Level | Voltage Rating | 800 V |
Amperage Rating | 10 A | Number of Poles | 2 |
Conductor Size | 6 mm² | Mounting Type | 35 mm DIN Rail |
Wire Strip Length | 13 - 15 mm | Connection Type | Push-In Cage Clamp |
Temperature Rating | -60 to 105 °C | Block Material | Polyamide 6.6 |
Color | Gray | Dimensions | 7.5 mm W x 59 mm D x 96.3 mm H |
For Use With | 1/4 x 1-1/4 in Glass Cartridge Fuse | Standards | ABS Approved, CCA Certified, CE Certified, CSA Certified, DNV GL Approved, IEC/EN 60947-7-3, KEMA-KEUR, RoHS Compliant, UK-CA, UL 94V-0 Flammability Rating, UL Listed |
Packages
1 - UNIT - 1 |