Abbotsford
wag20061201

WAGO 2006-1201 6 mm² 2-Conductor Through Terminal Block, Gray

Price $3.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2006-1201

Description

Grey 2 Conductor through Terminal Block with 6 mm², suitable for Ex e II applications, side and center marking, for DIN-rail 35 x 15 and 35 x 7.5, push-in CAGE CLAMP®.

Specifications

Brand Name Wago Corp Item Name Terminal Block
Voltage Rating 600 V Amperage Rating 41 A
Conductor Size 8 AWG Mounting Type 35 mm DIN-Rail
Color Gray UPC 044918121662

Packages

1 - UNIT - 1