WAGO 2006-1207 2-Conductor Ground Terminal Block, Green/Yellow
Description
Green Yellow Ground Terminal Block with 2-conductor, suitable for Ex e II applications, side and center marking, for DIN-rail 35 x 15 and 35 x 7.5, Push-in CAGE CLAMP®, 6 mm² nominal cross-section.
Specifications
Conductor Size | 8 AWG | Mounting Type | DIN-35 Rail |
Color | Green,Yellow | UPC | 044918121693 |
Packages
1 - UNIT - 1 |