Abbotsford
wag20101201

WAGO 2010-1201 2CTB 10MM SID-CTR35X15-35X7.5 1000MM GRA

Price $4.88 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2010-1201

Description

2-conductor through terminal block; 10 mm²; suitable for Ex e II applications; side and center marking; for DIN-rail 35 x 15 and 35 x 7.5; Push-in CAGE CLAMP®; 10,00 mm²; gray.

Specifications

Conductor Size 6 AWG Mounting Type DIN-35 Rail
Color Gray UPC 044918122270

Packages

1 - UNIT - 1
Customers who bought this item also bought