
WAGO 2202-1611 2-Conductor Fuse Terminal Block (50/Pack), Gray
Description
2-conductor fuse terminal block; with pivoting fuse holder; and end plate; for 5 x 20 mm miniature metric fuse; with push-button; without blown fuse indication; for DIN-rail 35 x 15 and 35 x 7.5; 2.5 mm²; Push-in CAGE CLAMP®; 2,50 mm²; gray.
Specifications
Brand Name | Wago Corp | Item Name | Fuse Terminal Block |
Type | 1-Level | Voltage Rating | 250 V |
Amperage Rating | 6.3 A | Number of Poles | 2 |
Conductor Size | 2.5 mm² | Mounting Type | 35 mm DIN Rail |
Wire Strip Length | 10 - 12 mm | Connection Type | Push-In Cage Clamp |
Temperature Rating | -60 to 105 °C | Block Material | Polyamide 6.6 |
Color | Gray | Dimensions | 6.2 mm W x 57.6 mm D x 66.1 mm H |
For Use With | 5 x 20 mm Miniature Metric Fuse | Standards | ATEX Approved, CCC Certified, CE Certified, CSA Certified, cURus Certified, IECEx Approved, IEC/EN 60947-7-3, UL 94V-0 Flammability Rating, RoHS Compliant, UK-CA |
Packages
1 - UNIT - 1 |