
WAGO 2202-1207 2.5mm 2-Conductor Ground Terminal Block, Green/Yellow
Description
2-conductor ground terminal block; with push-button; 2.5 mm²; with test port; side and center marking; for DIN-rail 35 x 15 and 35 x 7.5; Push-in CAGE CLAMP®; 2,50 mm²; green-yellow.
Specifications
Brand Name | Wago Corp | Item Name | Ground Terminal Block |
Type | 2-Conductor | Conductor Size | 22-12 AWG Solid/Fine Stranded |
Mounting Type | 35 mm DIN Rail | Wire Strip Length | 10 - 12 mm |
Spacing | 5.2 mm | Connection Type | Push-In |
Block Material | Polyamide | Color | Green/Yellow |
Dimensions | 0.205 in W x 1.295 in D x 1.909 in H | For Use With | 35 x 15 and 35 x 7.5 mm DIN Rail, Push-In CAGE CLAMP® |
Includes | Pushbutton | Standards | UL 94V-0 Flammability Rating |
Packages
1 - UNIT - 1 |