
WAGO 2202-1307 2.5mm 3-Conductor TOPJOBS ground Terminal Block with Push-Buttons, Green / Yellow
Description
3-conductor ground terminal block; with push-button; 2.5 mm²; with test port; side and center marking; for DIN-rail 35 x 15 and 35 x 7.5; Push-in CAGE CLAMP®; 2,50 mm²; green-yellow.
Specifications
Brand Name | Wago Corp | Item Name | Ground Terminal Block |
Type | 1-Level | Voltage Rating | 800 V |
Amperage Rating | 24 A | Number of Poles | 3 |
Conductor Size | 2.5 mm² | Mounting Type | 35 mm DIN Rail |
Wire Strip Length | 10 - 12 mm | Connection Type | Push-In Cage Clamp |
Temperature Rating | -60 to 105 °C | Block Material | Polyamide 6.6 |
Color | Green/Yellow | Dimensions | 5.2 mm W x 32.9 mm D x 59.2 mm H |
Standards | ATEX Approved, BV Approved, CCCEx Certified, CE Certified, CSA Certified, CCA Approved, cURus Certified, EAC Approved, IEC/EN 60947-7-2, IECEx Approved, KEMA-KEUR, UK-CA, ABS Approved, DNV GL Approved, LR Approved, RoHS Compliant, UL 94V-0 Flammability Rating |
Packages
1 - UNIT - 1 |