![wag22022707](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/376915448.jpg?preset=medium)
WAGO 2202-2707 4-Conductor Double-Deck Terminal Block , Green/Yellow
Description
Double-deck terminal block; 4-conductor ground terminal block; with push-button; 2.5 mm²; PE; suitable for Ex e II applications; without marker carrier; internal commoning; for DIN-rail 35 x 15 and 35 x 7.5; Push-in CAGE CLAMP®; 2,50 mm²; green-yellow.
Specifications
Brand Name | Wago Corp | Item Name | Ground Terminal Block |
Type | 2-Level | Voltage Rating | 600 V |
Amperage Rating | 24 A | Number of Poles | 4 |
Conductor Size | 2.5 mm² | Mounting Type | 35 mm DIN Rail |
Wire Strip Length | 10 - 12 mm | Connection Type | Push-In Cage Clamp |
Temperature Rating | -60 to 105 °C | Block Material | Polyamide 6.6 |
Color | Green/Yellow | Dimensions | 5.2 mm W x 51.7 mm D x 92.5 mm H |
Standards | ATEX Approved, CCA Approved, CCCEx Certified, CE Certified, CSA Certified, cURus Certified, KEMA-KEUR, IECEx Approved, RoHS Compliant, UK-CA, UL 94V-0 Flammability Rating, UL Listed |
Packages
1 - UNIT - 1 |