
WAGO 2202-3207 6-Conductor Triple-Deck Terminal Block, Green/Yellow
Description
Triple-deck terminal block; 6-conductor ground terminal block; 2.5 mm²; PE; suitable for Ex e II applications; without marker carrier; internal commoning; for DIN-rail 35 x 15 and 35 x 7.5; Push-in CAGE CLAMP®; 2,50 mm²; green-yellow.
Specifications
Brand Name | Wago Corp | Item Name | Ground Terminal Block |
Type | 3-Level | Voltage Rating | 500 V |
Amperage Rating | 22 A | Number of Poles | 6 |
Conductor Size | 2.5 mm² | Mounting Type | 35 mm DIN Rail |
Wire Strip Length | 10 - 12 mm | Connection Type | Push-In Cage Clamp |
Temperature Rating | -60 to 105 °C | Block Material | Polyamide 6.6 |
Color | Green/Yellow | Dimensions | 5.2 mm W x 69.5 mm D x 93.6 mm H |
Standards | CE Certified, CSA Certified, RoHS Compliant, UL 94V-0 Flammability Rating, UK-CA |
Packages
1 - UNIT - 1 |