![wag22041201](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/376915461.jpg?preset=medium)
WAGO 2204-1201 4mm 2-Conductor Through Terminal Block, Gray
Description
2-conductor through terminal block; with push-button; 4 mm²; with test port; side and center marking; for DIN-rail 35 x 15 and 35 x 7.5; Push-in CAGE CLAMP®; 4,00 mm²; gray.
Specifications
Brand Name | Wago Corp | Item Name | Terminal Block |
Type | 1-Level, Feed-Through | Voltage Rating | 800 V |
Amperage Rating | 32 A | Number of Poles | 2 |
Conductor Size | 4 mm² | Mounting Type | 35 mm DIN Rail |
Wire Strip Length | 11 - 13 mm | Connection Type | Push-In Cage Clamp |
Temperature Rating | -60 to 105 °C | Block Material | Polyamide 6.6 |
Color | Gray | Dimensions | 6.2 mm W x 32.9 mm D x 52.3 mm H |
Standards | ABS Approved, ATEX Approved, AEx Approved, CCA Approved, CE Certified, CSA Certified, cURus Certified, DNV GL Approved, EAC Approved, IEC/EN 60947-7-1, IECEx Approved, KEMA-KEUR, UK-CA, BV Approved, LR Approved, RoHS Compliant, UL 94V-0 Flammability Rating |
Packages
1 - UNIT - 1 |